Buy more than* S$200* and get FREE SHIPPING

Garden Netting

4.00 (2)
Purpose
Places where on cat's way or birds are likely to get together such as balcony, space under eaves, outdoor equipment of air conditioning, and window eaves.
Mass (g /package)
172
Height (mm)
(Thorn) 6
Width (mm)
126
Length (mm)
513
Material
Polyethylene (PE)
TRUSCO Part Number
375-9636
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(4Sheet) 1 HH-B4 39581035 17.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Avoid cat site intrusion
4
From Japan
On 2016-12-14 18:08:13
Similar products are there a lot of in the do-it-yourself store. It might be a little high compared to them. Density of eyes I think the higher. Eye level also I think that it is the optimum height to cat. Those in the home improvement, there was the impression the eye is too high.
This review is about item#39581035.
Except for stray cats
4
From Japan
On 2016-01-05 10:48:37
Since the roof m door that not even open car, installed this because it became a den of stray cats. Once seemed stray cat was riding on top of this, there was a slight blood under the trade. It had an effect, but the number is not aligned necessary because it is expensive.
This review is about item#39581035.

Related Products