Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Reflective Tapes

Caution
Cutter not included.
Purpose
Safety sign in the night such as clothes, hat, bag.
2015 Trusco Published Pages
3 0565
2014 TRUSCO Published Page
3-0490
Installation Method
Pasting type (with glue / release paper)
Adhesive
Polyester series
Tape Thickness (mm)
0.2
Tape Length (m)
1
Tape Width (mm)
20
Color
Silver
Material
Glass sphere / aluminum
TRUSCO Part Number
389-1861
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T0740 39581114 6.99 SGD
In stock
ADD TO CART

Related Products