Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Megaphone

2014 TRUSCO Published Page
3-0566
Waterproof
(According to JIS C 0920) IP65
Batteries
Six AA batteries (not included)
Dimensions (Overall Length) (mm)
230
Rated Output (W)
4.5
...see all>
Product Options
ADD TO CART
Caliber (phi mm) Power Overall Length (mm) Strap Length (mm) Dimensions (Bore)(mm) Caution Weight (g) Waterproof Color TRUSCO Part Number Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber (phi mm) Power Overall Length (mm) Strap Length (mm) Dimensions (Bore)(mm) Caution Weight (g) Waterproof Color TRUSCO Part Number Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - About 400 (removable buckle part) 112.5 - About580(Body only) - Yellow 433-4264 - 1PC 1 TS-521 37720094 -
Discontinued
[x]
112.5 This single 3x6 230 400 112.5x112.5 Battery sold separately 580 Jetproof Red 393-6431 Siren sound with 1PC 1 TS-523R 37720103 -
Discontinued
[x]
112.5 This single 3x6 230 (Removable buckle part) About 400 112.5x112.5 Battery sold separately (I except the battery) About 580 Jetproof Yellow 393-6449 Whistle sound with 1PC 1 TS-524 37720112 -
Discontinued
[x]
ADD TO CART

Related Products