Buy more than* S$200* and get FREE SHIPPING

EPDM Grips

Color
Black
Length (mm)
600
Material
Ethylene-propylene rubber (EPDM)
...see all>
Product Options
ADD TO CART
Thickness (mm) Compatible Shaft Diameter (phi mm) Inner Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Compatible Shaft Diameter (phi mm) Inner Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 to 24 20.5 366-0389 1PC 1 GA22L600 39581656 -
Discontinued
[x]
9.5 24 to 26 23.5 366-0397 1PC 1 GA25L600 39581665 -
Discontinued
[x]
- 30 to 35 29.5 366-0401 1PC 1 GA30L600 39581674 -
Discontinued
[x]
- 38 to 40 35.5 366-0419 1PC 1 GA40L600 39581683 -
Discontinued
[x]
- 18 to 20 17.5 366-0371 1PC 1 GA20L600 39581647 -
Discontinued
[x]
ADD TO CART

Related Products