Buy more than* S$200* and get FREE SHIPPING

EPDM Grips

5.00 (2)
Color
Black
Length (mm)
120
Material
Ethylene-propylene rubber (EPDM)
...see all
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Compatible Shaft Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Compatible Shaft Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 366-0532 20 to 24 20.5 30 1PC 1 GD22 39581814 -
Discontinued
[x]
5.5 366-0524 18 to 20 17.5 17 1PC 1 GD20 39581805 -
Discontinued
[x]
- 366-0567 38 to 40 35.5 25 1PC 1 GD40 39581841 -
Discontinued
[x]
8 366-0541 24 to 26 23.5 30 1PC 1 GD25 39581823 -
Discontinued
[x]
- 366-0559 30 to 35 29.5 20 1PC 1 GD30 39581832 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a pipe grip
5
From Japan
On 2016-02-29 15:27:18
I thought that it is a harder, rubber-like material, but with a sponge like, the feel that I grasped is soft and very good. I attached it to aluminum pipe of simultaneous purchase while tightening with a parts cleaner.
This review is about item#39581832.
Replacement of deteriorated parts of training machine
5
From Japan
On 2014-07-22 21:54:26
It was perfect size
This review is about item#39581832.

Related Products