Buy more than* S$200* and get FREE SHIPPING

"Bumper Pro", Corner Cushion Bumper, BP7 Type

Purpose
For hazard prevention at the construction site or in the plant.
Slit Width (mm)
8
Installation Method
Plug type
Type
BP7
Width (mm)
40
Material
Urethane foam
...see all>
Product Options
ADD TO CART
Length (mm) Length (m) Color Weight (kg) TRUSCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Length (m) Color Weight (kg) TRUSCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4 Yellow/Black - 451-4629 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BP7-L4 46102043 349.99 SGD
Shipped after 2018-04-27
5 5 Yellow/Black - 451-4637 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BP7-L5 46102052 439.99 SGD
Shipped after 2018-04-27
2 2 Yellow/Black - 451-4602 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BP7-L2 46102025 149.99 SGD
Shipped after 2018-04-27
3 3 Yellow/Black - 451-4611 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BP7-L3 46102034 219.99 SGD
Shipped after 2018-04-27
- 1 Yellow / black 0.62 366-0346 Without double sided tapes   1PC 1 BP7L1 39581963 67.99 SGD
In stock
ADD TO CART

Related Products