Buy more than* S$200* and get FREE SHIPPING

Reflective Rope

Purpose
As a partition of rope for a dedicated traffic cone.
Length (m)
2
Type
Reflective type
Weight (g)
240
Diameter (phi mm)
12
Material
Polyethylene (PE)
TRUSCO Part Number
360-0181
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCC31 39582182 27.99 SGD
In stock
ADD TO CART

Related Products