Buy more than* S$200* and get FREE SHIPPING

Safety Cone Rope

5.00 (1)
Length (m)
2
Diameter (phi mm)
12
Material
Polyethylene (PE)
TRUSCO Part Number
360-0173
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCC30 39582191 15.37 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Balicide under construction
5
From Japan
On 2013-10-31 13:41:52
Easy, very easy.
This review is about item#39582191.

Related Products