Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Arm Band

5.00 (2)
Dimensions (Vetical x Horizontal) (mm)
90x420
Weight (g)
60
Material
Soft vinyl
Specification
hook and loop fastener, top safety pin, one piece of fill-in form
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 374-7476 1Sheet 1 T-84842 39582243 9.99 SGD
In stock
Blue 374-7484 1Sheet 1 T-84843A 39582234 9.99 SGD
In stock
Green 374-7468 1Sheet 1 T-84841A 39582261 9.99 SGD
In stock
Yellow 374-7450 1Sheet 1 T-84840A 39582225 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of construction
5
From Japan
On 2016-07-08 16:13:21
It was very good to distinguish it from other contractors in the construction of the school.
This review is about item#39582234.
School renovation work
5
From Japan
On 2014-10-21 08:31:54
It is easy to use Thank you
This review is about item#39582225.

Related Products