Buy more than* S$200* and get FREE SHIPPING

Plastic Chain

Diameter (mm)
6
Length (m)
30
Diameter (phi mm)
6
Color
Yellow
Weight (kg)
2.85
Material
Polyethylene (PE)
TRUSCO Part Number
363-9274
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPC6Y 39582277 109.90 SGD
In stock
ADD TO CART

Related Products