Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Soft Rubber Pole

2.00 (1)
Pole Diameter (mm)
About 60
Height (mm)
880
Color
Yellow / Black
Weight (kg)
2.13
Width (mm)
250
Material
(Ball portion) nitrile rubber (NBR), (base) Rubber
TRUSCO Part Number
374-7760
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGP03 39582304 84.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Set up for closing the parking lot
2
From Japan
On 2016-01-15 17:50:09
Since the base was rubber, hole processing for fixing was very easy with an anchor, but although I bought two, it is only one but the part of the base rubber and the pole part are missing. I want you to fix it a little more firmly (Although it was after the adhesive (yellow)) It is safe when it collided more softly than I thought on the street name of the product, but if you lengthen it with a chain of metal or a plastic chain, it will bend I will. It seems that it is unsuitable to use peened. (It was probably OK if narrowing the interval as it was about 3, 5 M) I think that it is cheaper to use a little harder if possible
This review is about item#39582304.

Related Products