Buy more than* S$200* and get FREE SHIPPING

Reflective Corner Guard

2.00 (1)
Purpose
Posts and H steels in the factory or warehouse. Protective layer of vehicle like a forklift.
Adhesive
Acrylic
Length (m)
1
Material
Urethane foam
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 374-7689 Yellow/Black 1Sheet 1 TASC2001 39582322 44.99 SGD
In stock
30 100 374-7671 Yellow / Black 1Sheet 1 TASC1001 39582313 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine cushion
2
From Japan
On 2014-07-28 13:09:22
It was too soft and could not be used for the intended use. I use it in another place.
This review is about item#39582313.

Related Products