Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Weight

Dimensions (Width W x Height H) (mm)
360x39
Color
Black
Weight (kg)
2.2
Material
Nitrile rubber (NBR)
TRUSCO Part Number
374-7786
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPW03 39582331 31.99 SGD
In stock
ADD TO CART

Related Products