Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety cushion guard,Hasamikomi

4.17 (6)
...see all>
Product Options
ADD TO CART
Color Material Internal Width (mm) Jaw Depth (mm) Dimensions {Width W (mm) x Length l (m)} Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Internal Width (mm) Jaw Depth (mm) Dimensions {Width W (mm) x Length l (m)} Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Nitrile rubber (NBR) 20 - 35x0.9 130 374-7719 1PC 1 TAC86Y 39582855 21.99 SGD
Shipped after 2018-06-25
Yellow Nitrile rubber (NBR) 9 - 18x2 - 374-7727 1PC 1 TAC87Y 39582846 23.99 SGD
Shipped after 2018-06-25
- - 5 11 15x0.9 35 489-6467 1pc 1 TAC-128Y 16265795 12.99 SGD
Shipped after 2018-06-25
- - 2 11 9x2.0 65 437-7176 1pc 1 TAC-37Y 89616606 11.99 SGD
Shipped after 2018-06-25
- - 2 11 9x2.0 65 437-7184 1pc 1 TAC-38LG 89616615 12.99 SGD
Shipped after 2018-06-25
- - 30 11 47x0.9 205 437-7206 1pc 1 TAC-85Y 89616222 24.99 SGD
Shipped after 2018-06-25
- - 2 11 9x2.0 65 437-7192 1pc 1 TAC-121BK 89616597 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
As trim of panel cutout
4
From Japan
On 2018-02-06 14:57:53
It is used for trims (protection of fingers, wiring etc.) of the iron plate panel. Since it is softer, it follows even the extreme part of R12. The cut item is 2 m and the roll item is 30 m, but if it is 5 m or 10 m, it is easy to purchase.
This review is about item#89616597.
It is used differently, but it was used to fill the gap between the door of the car and the body.
5
From Japan
On 2017-03-16 15:52:01
I am satisfied because it is soft and the size is just right.
This review is about item#89616606.
For the protection of the head when going through the garage.
4
From Japan
On 2016-06-20 16:52:32
It is attached to the aluminum frame with double-sided tape, but it will peel off in about two months. I use a strong type double-sided tape, but it will peel off.
This review is about item#89616222.
Instead of packing of inspection windows ...
3
From Japan
On 2016-06-01 18:23:31
It will be saved if there is a slightly stiffer material.
This review is about item#89616606.
I plan to attach a safe cushion to hit my head when opening the door at the entrance to the boat cabin. I examined it with a handsman etc but since I have no items, I purchased it.
4
From Japan
On 2016-01-27 21:17:18
I have not installed it, so I do not have any impressions.
This review is about item#16265795.
At the edge of the control
5
From Japan
On 2015-01-13 17:18:57
It is perfect for attaching to the edge of a cone. Fixed with Tucker Gear
This review is about item#39582846.

Related Products