Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety roll type cushion guard,Hasamikomi

5.00 (1)
Internal Width (mm)
2
Installation Method
Or plug attached (double-sided tape sold separately)
Dimensions {Width W (mm) x Length l (m)}
9x30
Weight (kg)
1.65
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge treatments of sheet iron and angle. Black 374-7751 1Roll 1 TAC-930BK 39582882 129.99 SGD
In stock
Edge treatments of sheet iron and angle. Light gray 374-7743 1Roll 1 TAC-930LG 39582864 129.99 SGD
In stock
- Yellow 374-7735 1Roll 1 TAC-930Y 39582873 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the iron part
5
From Japan
On 2014-05-16 14:52:13
It was used for prevention of scratches on the irons of goods.
This review is about item#39582882.

Related Products