Buy more than* S$200* and get FREE SHIPPING

Safety round cushion guard

1.67 (3)
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Length (mm) Material TRUSCO Part Number Length (m) Weight (g) Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Length (mm) Material TRUSCO Part Number Length (m) Weight (g) Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 6 900 Nitrile rubber (NBR) 374-7701 - - 17x29 1PC 1 TAC82Y 39582891 18.99 SGD
In stock
- 10 - - 437-7150 0.9 120 40x60 1pc 1 TAC-35Y 89616186 31.99 SGD
In stock
- 10 - - 437-7168 0.9 120 40x60 1pc 1 TAC-36LG 89616195 29.99 SGD
In stock
- 3 - - 437-7133 0.9 75 13x19 1pc 1 TAC-83Y 89616204 20.99 SGD
In stock
- 9 - - 437-7141 0.9 135 16x34 1pc 1 TAC-84Y 89616213 20.99 SGD
In stock
Yellow 5 900 Nitrile rubber (NBR) 374-7697 - - 27x37 1PC 1 TAC81Y 39582907 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
cushion
1
From Japan
On 2015-08-25 18:55:31
Although I thought that it was tubular, I purchased it but it was not used as it was cracked as other products, it is full of feeling deceived by product photo.
This review is about item#39582891.
For product protection in work vehicles.
2
From Japan
On 2015-08-24 08:42:44
Since what I used to date has deteriorated, I purchased thought to replace it, but it was much smaller than I saw on the monitor.
This review is about item#39582907.
Cover for old man falling
2
From Japan
On 2014-04-15 18:10:09
I felt a little unreliable material.
This review is about item#39582907.

Related Products