Buy more than* S$200* and get FREE SHIPPING

D-type rubber

4.40 (5)
Installation Method
Pasting type (double-sided tape included)
Color
Black
Length (mm)
330
Material
EPDM
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) TRUSCO Part Number Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) TRUSCO Part Number Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
124 3 382-4683 48x19 1PC 1 NRC330 39583135 7.88 SGD
In stock
153 5 382-4730 30x20 1PC 1 NRMD330 39583083 10.35 SGD
In stock
73 3.5 382-4691 21x14 1PC 1 NRD330 39583074 3.50 SGD
In stock
325 8 - 40x26 1PC 1 NRLD330 39583092 15.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
To the parking lot cushion
4
From Japan
On 2017-06-29 11:31:22
It seems to be outdoor durable material. I felt that the double-sided tape seemed to come off, so I used an adhesive together.
This review is about item#39583074.
As a damper for free access floor tiles
4
From Japan
On 2017-06-14 15:53:52
It was able to be used without problems. However, it is saved if there are variations in length.
This review is about item#39583083.
Prevent wires from collapsing
5
From Japan
On 2015-12-14 00:32:40
It is cheap and good.
This review is about item#39583083.
Used cusually as a light truck carrier
4
From Japan
On 2014-09-17 15:30:44
The light tiger's deck is painted, but it is a steel plate, there is no cushion, so it gets scratched, the loading table is full of scratches. "Worrying matter" D Although rubber has an adhesive material, I am worried how long it will have durable adhesion. Currently in use while worrying about durability. that's all
This review is about item#39583074.
Roof carrier
5
From Japan
On 2013-12-03 13:06:49
I used it as a cushioning material for the roof carrier of the car. It is a snug fit because the width is 30 mm wide. I drilled a hole and it was stopped with a tie wrap. I also put a surfboard just as hard.
This review is about item#39583083.

Related Products