Buy more than* S$200* and get FREE SHIPPING

Adhesive Corner Guard

Purpose
Pole and wall, protections of angle and H steel, shock absorber.
Installation Method
Pasting type (double-sided tape included)
Width x Thickness x Height (mm)
50x8x50
Weight (g)
256
Color
Black
Length (mm)
330
Material
EPDM
TRUSCO Part Number
382-4713
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NRL330 39583126 12.81 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products