Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solar Punch

2.75 (4)
Lighting Time
150 hours (when fully charged)
Light Source
(One blue x, 2 pieces use red x) high-brightness light-emitting diode
Power
Nickel-cadmium storage batteries four single
Weight (g)
140
Height (mm)
141.5
Width (mm)
80
Material
Polypropylene (PP), polycarbonate
TRUSCO Part Number
375-9695
Specification
Rainproof structure
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LEDSP 39583205 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 3
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Night equipment maintenance
2
From Japan
On 2016-10-17 16:36:02
The light quantity is small with respect to other similar models. I think that it can be seen where there is no street light, but it can not be used because there are many street lamps, or where it is relatively bright even at night, it is not noticeable.
This review is about item#39583205.
It is installed as a nighttime indicator light on a small ship
2
From Japan
On 2016-09-13 10:12:19
Approximately, it stops blinking in 14 months
This review is about item#39583205.
Night mark
2
From Japan
On 2015-01-08 17:19:00
Although it may be insufficient sunshine in winter, I feel that the light intensity is weak.
This review is about item#39583205.
Farm work
5
From Japan
On 2013-04-29 20:25:17
Red Blue LED is effective
This review is about item#39583205.

Related Products