Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel

Purpose
Construction lighting.
2015 Trusco Published Pages
3 0600
2014 TRUSCO Published Page
3-0519
Lighting Time
90 hours
Light Source
High-brightness light-emitting diode (blue x3 pieces, red x4 pieces are used)
Weight (g)
245
Height (mm)
240
Width (mm)
115
Material
ABS resin, polycarbonate
TRUSCO Part Number
375-9687
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-SF 39583214 49.27 SGD
Shipped after 2017-11-20
ADD TO CART

Related Products