Buy more than* S$200* and get FREE SHIPPING

Chain Stand

3.67 (3)
Board Diameter (mm)
255
Height (mm)
850
Color
White
Width (mm)
255
Material
Polyethylene (PE)
TRUSCO Part Number
375-9580
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS2F 39583223 79.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Fence for intrusion prevention
4
From Japan
On 2015-04-24 14:49:03
Chain is a two-stage of the product was in this because there was no other. If other colors Erabere It should be noted that it was good.
This review is about item#39583223.
Used as a fence for the invasion ban Put the plastic chain
2
From Japan
On 2013-10-09 14:27:07
When put strongly the plastic chain, strut come fall. (Although the foundation does not move, so that was crushed the contact part of the foundation and the pillar.)
This review is about item#39583223.
The entrance of the home garage
5
From Japan
On 2013-04-14 20:33:21
I of a familiar, did not see what you are in a two-stage hook. If there is a color other than white it should be noted that I was happy.
This review is about item#39583223.

Related Products