Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Burr Stone

4.20 (5)
Dimensions (Width W x Depth D x Height H) (mm)
510x165x175
Weight (g)
480
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Frontage W x Depth D x Height H (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frontage W x Depth D x Height H (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
510x165x175 Green 389-4355 1PC 1 BSG 39583302 20.99 SGD
In stock
- Yellow 329-8744 1PC 1 087036 37107752 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
As the weight of the entrance guide
5
From Japan
On 2018-04-15 15:51:54
Because it is made of plastic, it is lightweight, 12 liters of water to enter! I did not do it and I was saved because the guide board did not move.
This review is about item#39583302.
Varistone
5
From Japan
On 2017-12-25 18:00:15
You can use the side float of the mini boat. Stable, preeminent.
This review is about item#37107752.
water tank
4
From Japan
On 2016-06-07 20:23:02
It is easy to use because it is thin.
This review is about item#37107752.
Fixing of the clothespin of the veranda
5
From Japan
On 2014-05-25 21:27:09
I am satisfied because I can use Sokosoko.
This review is about item#39583302.
As the signboard collapses because of the strong wind, it is used as a weight.
2
From Japan
On 2013-12-19 13:29:21
At first I compensated with sandbags. I was pointed out that it looks bad, I bought 6 pairs of varistone in yellow and green, and installed it as a weight. Because the width does not match, it is put at the intersection. I think that it would be nice to wave the floor surface as if there were something in the width. When purchasing a signboard there is a special one. Since there was only one, it fell with a strong wind, so if we put three signs one, we did not collapse. Since it is temporary, there will be no purchase.
This review is about item#37107752.

Related Products