Buy more than* S$200* and get FREE SHIPPING

Corner guard

5.00 (3)
Installation Method
Pasting type (double-sided tape included)
Length (m)
0.9
Color
Yellow / black
Material
Foam rubber (NBR)
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) Width (mm) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) Width (mm) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 16 44 362-0051 - 1PC 1 CGST-T-L 39583345 27.99 SGD
In stock
165 12 34 362-0069 A parking lot and a dangerous corner. 1PC 1 CGST-T-M 39583354 21.99 SGD
In stock
100 6 22 362-0077 A parking lot and a dangerous corner. 1PC 1 CGST-T-S 39583363 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Parking Lot
5
From Japan
On 2017-04-11 23:22:32
On rainy days, the pillars of the parking lot were hard to see and it was hard to stop, but after using the corner guard it became easier to see. Installation is also easy.
This review is about item#39583345.
In the garage, on the door guard
5
From Japan
On 2017-03-14 14:59:35
I was able to attach firmly with both eyes tape. It can be installed easily.
This review is about item#39583354.
Protection against equipment corners
5
From Japan
On 2016-11-22 16:32:18
It is gentle to machines and people when bumped with soft materials.
This review is about item#39583354.

Related Products