Buy more than* S$200* and get FREE SHIPPING

Corner Cushions

5.00 (3)
Purpose
A parking lot and a dangerous corner.
Base Material
Vinyl chloride (PVC) + polyethylene foam
Length (m)
2
Weight (g)
430
Width (mm)
275
...see all>
Product Options
ADD TO CART
Installation Method Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With type and pasted (with adhesive) Green/White - 362-0034 1Sheet 1 CC002 39583397 28.99 SGD
In stock
With type and pasted (with adhesive) Blue/White - 362-0042 1Sheet 1 CC003 39583381 26.99 SGD
In stock
Pasting type (with adhesive) Black / yellow 6 362-0026 1Sheet 1 CC001 39583372 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Parking pillar protection
5
From Japan
On 2016-12-15 15:12:59
Adhesion is also quite strong, and reflection is stronger than anything, so it is noticeable when light hit at night. There is a cushion so there will be protection per hit.
This review is about item#39583397.
Angular curing of versatile version
5
From Japan
On 2016-04-02 09:46:34
It was good
This review is about item#39583397.
Site preliminary enclosure corner
5
From Japan
On 2015-10-14 14:34:52
It is easy to do it by two people.
This review is about item#39583397.

Related Products