Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Safety Vest

Battery Life (hours)
About 72 (alkaline battery continuous lighting)
Light Source
LED16 lights
Clothes Length (cm)
55
Width (cm)
90 to 130
Power
2 AA batteries (included)
Tape Width (mm)
60
Weight (g)
310
Material
Nylon mesh, reflective material PVC
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy blue x yellow 367-8270 1PC 1 TY18A 39583424 58.99 SGD
In stock
YellowxYellow 367-8296 1PC 1 TY18C 39583415 58.99 SGD
In stock
Navy BluexWhite 367-8288 1PC 1 TY18B 39583433 58.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products