Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Illustration Safety Sticker

4.00 (1)
2015 Trusco Published Pages
3 0515
2014 TRUSCO Published Page
3-0448
Installation Method
Pressure-sensitive adhesive sheet
Material (surface)
Special acrylic urethane
Material (reverse side)
Special urethane rubber
Dimensions (Vetical x Horizontal) (mm)
300x250
Weight (g)
92
Character Contents
STOP
TRUSCO Part Number
363-8863
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TMAS-07 39583573 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Road safety
4
From Japan
On 2015-03-14 18:14:48
A little smaller size I want reflections Good condition of bonding is good Good peeling?
This review is about item#39583573.

Related Products