Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flexible Arm Loupe

5.00 (1)
Purpose
For assemble parts, testing., For assemble parts, testing.
2014 TRUSCO Published Page
1-1187
Lens Size (mm)
193x140
Arm Length (mm)
250
Magnification
1.8
Dimensions (Width W x depth D) (mm)
120x120
Weight (g)
356
TRUSCO Part Number
004-6248
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR5000B 39583704 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for proofreading of printed matter
5
From Japan
On 2018-01-31 21:10:12
It is safe because it is very light and does not break. View is also good because it is large format.
This review is about item#39583704.

Related Products