Buy more than* S$200* and get FREE SHIPPING

Ball Chain

4.00 (1)
Purpose
Oval tag and key ring.
Diameter (phi mm)
(Ball portion) 2.4
Weight (g)
11
Overall Length (mm)
140
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 PBP 39583731 3.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To a flashlight
4
From Japan
On 2014-06-04 17:48:45
When I decided to buy it at the home center, I had a problem with the chain, which was sold separately. Since we are hand-clapping one by one, it is difficult to have a hard guy there are one in several pieces, but it is tough, well.
This review is about item#39583731.

Related Products