Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Restroom Sign

4.00 (3)
Purpose
Restroom signs.
Installation Method
With tape
Dimensions (Vetical x Horizontal) (mm)
100x100
Weight (g)
30
Material
Acrylic
TRUSCO Part Number
364-7285
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 UP5053 39583756 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Waiting room toilet
4
From Japan
On 2017-07-26 08:02:35
Both size, coloring and design were reasonable. Moderately noticeable.
This review is about item#39583756.
Display of toilet
3
From Japan
On 2017-03-13 15:30:50
Easy and convenient to paste and stick. The size is perfect, but it is clear if the color is dense like sample.
This review is about item#39583756.
In the office
5
From Japan
On 2016-06-14 18:26:05
Feelings may be very good!
This review is about item#39583756.

Related Products