Buy more than* S$200* and get FREE SHIPPING

Tactile Paving

5.00 (3)
Caution
Use an adhesive (sold separately) for mounting.
Purpose
Pedestrian guidance mat
Dimensions (Vetical x Horizontal x Thickness) (mm)
300x300x6
Weight (g)
556
Character Contents
Braille mat induction type
Height (mm)
Projection part: 3.5
Material
Synthetic rubber (EPDM + SBR)
TRUSCO Part Number
382-4357
Specification
Indoor application
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 KTM310 39583941 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for disabled persons storeway walkways.
5
From Japan
On 2017-08-28 10:16:13
It was light, strong, cut, so it was easy to construct.
This review is about item#39583941.
Since the existing part was damaged by deterioration
5
From Japan
On 2017-03-29 14:51:14
There is inventory, it arrives quickly, causing trouble to those who need it has been minimized. Thank you very much.
This review is about item#39583941.
Ship's slip prevention
5
From Japan
On 2016-10-26 16:08:27
It was easy to bond and it did not slip. From now on, we shall strive for good relations
This review is about item#39583941.

Related Products