Buy more than* S$200* and get FREE SHIPPING

Replacement Filter

Purpose
Filter replacement of control panel cooling fan.
2014 TRUSCO Published Page
1-1466
Heat-Resistant Temperature (deg C)
140
Pitch (mm)
(Perforation) 200
Material
Polylactic acid (biodegradable non-woven fabric)
...see all>
Product Options
ADD TO CART
Number of Sheets Length (m) Weight (g) Dimension (mm) Thickness (mm) Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Sheets Length (m) Weight (g) Dimension (mm) Thickness (mm) Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 14 120 200x200 0.14 200 Refill 344-9921 1PC 1 HT2070 39583966 -
Discontinued
[x]
90 18 370 390x200 - 390 - 344-9939 1PC 1 HT4090 39583975 -
Discontinued
[x]
ADD TO CART

Related Products