Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fabric Filter

Filtration Rate
Wind speed 2.5 (m / s)
Pressure Loss
(Initial) 49Pa
Collection Efficiency (%)
70
Heat-Resistant Temperature (deg C)
80
Main Part Dimension (mm)
500x500
Material
Polyester
TRUSCO Part Number
391-3431
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50Sheet) 1 AT200N500X500 39584045 -
Discontinued
[x]
ADD TO CART