NoteBuy more than* S$200* and get FREE SHIPPING

Flexible Safety Bar Against Overturning, Single Shape

Purpose
Tip-resistant of furnitures and store fixtures due to an earthquake.
Compatible Dimensions (mm)
129 to 230
Mass (g/set)
648
Body Dimensions (Width x Depth x Height) (mm)
73x192x129 to 230
Color
White
Material
(Bar) PVC-coated steel pipe (mounting surface) ABS resin, polyethylene foam
TRUSCO Part Number
385-2245
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12PCSet) 1 KTB-12 39584571 23.35 SGD
In stock

Related Products