Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disposable Heating Pad

2015 Trusco Published Pages
4 2174
2014 TRUSCO Published Page
3-0577
Mass (g /package)
220
Dimensions (Horizontal x Vetical) (mm)
90x50
Average Temperature (Degree C)
53
Temperature Duration
10
Package Size (mm)
163x90
Maximum Temperature (degreeC)
67
Type
Mini type
TRUSCO Part Number
371-8603
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 OPM10H10P115 39584736 -
Discontinued
[x]
ADD TO CART

Related Products