Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Patch Kairo

5.00 (1)
Dimensions (Horizontal x Vetical) (mm)
172x135
Average Temperature (Degree C)
53
Temperature Duration
12
Maximum Temperature (degreeC)
63
Type
Standard type
TRUSCO Part Number
371-9707
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30PC) 1 HHR30F 39584797 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Working outside
5
From Japan
On 2014-10-17 11:41:23
I used it until now but it was easy to have it delivered, so I asked Monotaro.
This review is about item#39584797.

Related Products