LED Sensor Light
(2)
Caution This product is manufactured in Japanese standards. Please check the specification before you order.
Sensor Detection Range About 140 degree about 10m horizontal
Lighting Time About 5 seconds to about 5 minutes
Cord Length (m) 3
Power (V) AC100
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Factory aisle
From Japan
On 2014-10-20 10:49:38
Changed from halogen lamp It is slightly darker than halogen but there is no problem
Garden security
From Japan
On 2013-05-19 17:59:56
I exchanged the fluorescent light type I used before for the LED type, but the illumination range is narrow as well. Ideal for wide angle type lighting. I want the power cable about 3 meters.
Customers Who Bought This Item Also Bought
Top