Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Sensor Flashlight

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sensor Detection Range
About 100 degree about 4m horizontal
Sensors Detecting System
Pyroelectric infrared sensor
Lighting Time
About 10 seconds (sensor mode: about 20 seconds)
Bulbs
Nichia-made high-brightness white LED ball x 3
Body Dimensions (Width x Depth x Height) (mm)
45x45x195
Battery life (hours)
About 35 hours continuous lighting: about 25 hours flashlight lighting in continuous lighting: desk light about 300 days at 10 times the 1st lighting: sensor mode
Power
Three AA alkaline batteries x (sold separately)
Power Consumption (W)
Tip: 0.15 Side: 0.2
Weight (g)
130
TRUSCO Part Number
375-6114
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASL030 39584894 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lighting to go to the late night toilet
4
From Japan
On 2016-03-15 14:49:23
Every time I purchased it so that I can go to the toilet without turning on the indoor light switch, at first it did not like the shape of the light stand, but I tried using it! The installation angle of the light can be changed freely Sensor functionality has been upgraded Although the angle adjustment was impossible, I could not illuminate my favorite position, the sensor did not react, but this product does not exist Better than a flashlight is better than I do not have a flashlight function I do not want it to be cheap
This review is about item#39584894.
Indoor installation
5
From Japan
On 2016-03-15 10:21:41
Used instead of indoor light. It is enough to light your feet in the dark. The human sensor also works normally. I have not used it as a flashlight yet, but I think it is a useful function if it is in preparation for an emergency.
This review is about item#39584894.