Buy more than* S$200* and get FREE SHIPPING

Halogen Sensor Light

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
5
Power (V)
AC100
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Sensor Range Lighting Time Bulbs Body Dimensions (Width x Depth x Height) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Sensor Range Lighting Time Bulbs Body Dimensions (Width x Depth x Height) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2251 3-0641 180 deg 12m About 5sec over about 5min Halogen bulb 150W 150x183x269 375-6149 1PC 1 PA515 39584912 -
Discontinued
[x]
- - 180 degree 12m About 5 seconds to about 5 minutes Halogen bulb 100W x 2 277x197x229 375-6157 1PC 1 PA520 39584903 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Replacing with existing on the doorway of our company
2
From Japan
On 2016-07-09 16:20:39
The range of the sensor is narrower than the existing incandescent lamp. I feel it is not bright. I bought it by comparing the catalog, but I think that it is probably to say that there is no more room than the catalog.
This review is about item#39584912.