Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Chain Length (m) Dimensions E (mm) Material Dimensions D (mm) Dimension F (mm) Shortest Distance between Hooks (mm) Dimensions A (mm) Standard Pumping Capability (m) Load Rating (t) Dimension G(mm) Dimension H (mm) JIS Standard Weight (kg) Dimensions I (mm) TRUSCO Part Number Dimensions N (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chain Length (m) Dimensions E (mm) Material Dimensions D (mm) Dimension F (mm) Shortest Distance between Hooks (mm) Dimensions A (mm) Standard Pumping Capability (m) Load Rating (t) Dimension G(mm) Dimension H (mm) JIS Standard Weight (kg) Dimensions I (mm) TRUSCO Part Number Dimensions N (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Hand / 2.5 121 Load chain / special alloy 77 30 275 275 2.5 0.5 36 17 - 6.1 13 366-8037 24 54 131 1PC 1 C2100525 39585892 179.90 SGD
Shipped after 2017-07-24
Load Hand / 2.5 148 Load chain / special alloy 82 34 310 310 2.5 1 43 22 - 9.2 16 366-8045 29 61 143 1PC 1 C2101025 39585901 199.90 SGD
Shipped after 2017-07-24
Hand load / 3.0 193 Load chain / special alloy 79 42 384 384 3 2 53 29 - 16.7 22 366-8061 34 75 164 1PC 1 C2102030 39585926 359.90 SGD
Shipped after 2017-07-24
Hand load / 2.5 168 Load chain / special alloy 84 36 340 340 2.5 1.5 43 26 - 11.7 21 366-8053 29 68 152 1PC 1 C2101525 39585917 299.90 SGD
Shipped after 2017-07-24
- 297 - 89 58 555 555 3.0 5.00 70 46 JIS B 8802 33.9 34 366-8088 47 75 164 1pc 1 C21-05030 39182236 729.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Replacement of pumps and valves
5
From Japan
On 2017-06-28 18:24:55
Compact and lightweight and easy to use. There is somewhat anxiety about the corrosion protection of the chain.
This review is about item#39585892.
Installation of control panel
4
From Japan
On 2017-04-24 16:28:40
It is lightweight and compact, easy to hang and easy to handle. I think the clay seems to be somewhat rusty.
This review is about item#39585892.
Maintenance of machine
5
From Japan
On 2017-02-17 15:50:08
I bought 0.5 t. It is light weight and easy to use. I think that the stroke is a little more (1 m more).
This review is about item#39585892.
When fishing up rocks etc. that came out during excavation with heavy machinery
5
From Japan
On 2017-02-15 15:24:03
I arrived early, and I was able to use it smoothly with firm oil.
This review is about item#39585917.
Elevator rope change
5
From Japan
On 2016-10-03 16:39:46
Especially there is no problem I am happy if it is slightly lighter
This review is about item#39585926.
Loading and unloading of material of machine tool
5
From Japan
On 2016-04-04 16:05:02
Compact and easy to use, it is handy.
This review is about item#39585892.
Because it is light and small, I carry it and use it in a car, or use it by moving to the necessary part of the factory.
5
From Japan
On 2016-03-30 20:13:48
It is good to move and use. It's good to catch something heavy from the torii of the truck.
This review is about item#39585892.
Raise heavy items to a warehouse
5
From Japan
On 2015-11-27 15:20:40
It was compact, but the heavy items were happy as well
Move tank
5
From Japan
On 2015-11-19 15:20:53
The body is light and easy to use.
This review is about item#39585901.
For luggage lifting
4
From Japan
On 2015-07-15 08:11:53
Compared to the old model of old, it is much easier to lighter. However, like a general tool shop, it did not respond to the chain length change. Inevitably, I bought one more in other online shopping. I would like Montharo to improve this point in the future. Because each manufacturer itself corresponds through the tool shop. Machinery installers think that there are many people who wish to change the length of the chain, so I think that they will be pleased if they can correspond.
This review is about item#39585926.

Related Products