Buy more than* S$200* and get FREE SHIPPING

Manual Winch Wire Thimble Eye on One End, Safety-Fused on Other End

4.50 (4)
Material
Steel
Specification
One end thimble lock processing
...see all>
Product Options
ADD TO CART
Breaking Load (kg) Wire Diameter (phi mm) Working Load (kg) Length (m) Compatible Models TRUSCO Part Number Composition Weight (kg) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load (kg) Wire Diameter (phi mm) Working Load (kg) Length (m) Compatible Models TRUSCO Part Number Composition Weight (kg) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1840 6 300 20 PM-200/MR-3/MR-5/GM-3/GM-5 392-5595 (Wire) 6 x 9 2.8 - 1PC 1 WWS6-20 39586504 139.99 SGD
In stock
1840 6 300 10 PM-200/MR-3/MR-5/GM-3/GM-5 392-5587 - - Towing cargo by mounting on manual winch 1PC 1 WWS6-10 39586486 76.99 SGD
In stock
880 4 140 5 PM-100/PM-200/MW100 392-5544 - - Towing cargo by mounting on manual winch 1PC 1 WWS4-5 39586407 25.99 SGD
In stock
1380 5 230 20 PM-100/PM-200/MR-1/GM-1/MW500/MW500B 392-5561 - - Towing cargo by mounting on manual winch 1PC 1 WWS5-20 39586443 54.99 SGD
In stock
880 4 140 10 PM-100/PM-200/MW100 392-5528 - - Towing cargo by mounting on manual winch 1PC 1 WWS4-10 39586364 30.99 SGD
In stock
1840 6 300 5 PM-200/MR-3/MR-5/GM-3/GM-5 392-5609 - - Towing cargo by mounting on manual winch 1PC 1 WWS6-5 39586522 50.99 SGD
Shipped after 2018-04-23
1380 5 230 5 PM-100/PM-200/MR-1/GM-1/MW500/MW500B 392-5579 (Wire) 6x9 0.58 Towing cargo by mounting on manual winch 1PC 1 WWS5-5 39586461 28.99 SGD
In stock
1380 5 230 10 PM-100/PM-200/MR-1/GM-1/MW500/MW500B 392-5552 (Wire) 6x9 1.3 Towing cargo by mounting on manual winch 1PC 1 WWS5-10 39586425 36.99 SGD
In stock
880 4 140 20 PM-100/PM-200/MW100 392-5536 (Wire) 6x9 1.25 Towing cargo by mounting on manual winch 1PC 1 WWS4-20 39586382 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lifting honeycomb hive
5
From Japan
On 2017-10-05 15:43:53
It was more flexible and easy to wrap around the winch than I thought it was. Of course, there was no problem in strength, and it was able to cope with the load sufficiently.
This review is about item#39586407.
Traction during timber harvesting
3
From Japan
On 2017-03-13 18:37:56
The ring is too small, but it can not be hooked on the winch unless it is a little big
This review is about item#39586382.
Well drilling
5
From Japan
On 2015-11-03 09:04:39
It is a reliable product
This review is about item#39586425.
Manual winch
5
From Japan
On 2014-11-10 08:21:56
I think that it is OK as it is.
This review is about item#39586443.

Related Products