Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Roller Dolly

Purpose
Movement of heavy goods, transport rollers.
2015 Trusco Published Pages
3 2271
2014 TRUSCO Published Page
3-2553
Compatible Handle
Masada Seisakusho M over 1000
Arrangement
(Roller) urethane double type
Table Dimensions (mm)
115
Working Load (t)
1
Height (mm)
60
Weight (kg)
5
Overall Length (mm)
231
Width (mm)
198
Material
Body: steel, roller: urethane
Type
Low-floor type
TRUSCO Part Number
380-3376
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TUW1T 39586592 679.99 SGD
In stock
ADD TO CART

Related Products