Buy more than* S$200* and get FREE SHIPPING

Beam Clamp

4.67 (3)
Purpose
Hanging piece to suspend chain block and hoist to beam temporarily.
Specification
Left and right screw type
...see all>
Product Options
ADD TO CART
Compatible Beam Thickness t (mm) Dimensions W2(mm) Dimension W (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Beam Thickness t (mm) Dimensions W2(mm) Dimension W (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 to 20 75 to 230 182 to 350 20 2 200 4.6 363-1508 1PC 1 SBN2E 39587037 149.99 SGD
In stock
10 to 32 80 to 320 211 to 451 22 3 285 9.2 363-1516 1PC 1 SBN3E 39587046 209.99 SGD
In stock
8 to 20 75 to 230 182 to 350 20 1 198 3.8 363-1494 1PC 1 SBN1E 39587021 129.99 SGD
In stock
10 to 32 90 to 320 221 to 451 28 5.0 285 - 363-1524 1PC 1 SBN5E 39587055 269.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-10-08 13:18:57
I am trying to install it in H steel of the warehouse. The price was also cheap, but it is tough. Up to the prescribed number t.
This review is about item#39587037.
With motor exchange
5
From Japan
On 2016-12-06 15:32:06
I was hanging with a stepladder so far to replace the motor of the orthogonal axis, but I tried introducing it as the stepladder collapsed and dangerous when pulling sideways. Very easy to use if there is H steel just above. It is better to be able to open and close smoothly than it looks.
This review is about item#39587021.
Machine dust raise in a narrow place
4
From Japan
On 2015-04-30 14:55:38
I bought it without much expectation but I am surprising or unusually usable
This review is about item#39587021.

Related Products