Buy more than* S$200* and get FREE SHIPPING

Steel Lifting Clamp

5.00 (1)
Caution
* Do not use over specified capacity or more. * Be sure to use by two or more.
Purpose
Horizontal lifting clamp of steel plate, flat plate, laid iron plate, H-type steel, etc.
2015 Trusco Published Pages
3 2152
2014 TRUSCO Published Page
3-2446
Dimensions H2(mm)
52
Dimensions D (mm)
18
Clamp Range (mm)
1-35
Standard Working Load (t)
0.5
Dimension H (mm)
MAX.170
Dimensions L (mm)
83
Weight (kg)
1.0
TRUSCO Part Number
368-3761
Specification
Lower jaw split (split in 2) type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPC0.5N 39587134 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping loading operation
5
From Japan
On 2017-03-22 13:04:28
It was used for piping loading work. Although it may not be the original usage, it was safe to use. Especially, it is easy to use the place where tension is applied even after pinching.
This review is about item#39587134.

Related Products