Buy more than* S$200* and get FREE SHIPPING

Chain Sling

5.00 (8)
Purpose
Binding of the chain and master link.
Material
Steel
...see all>
Product Options
ADD TO CART
Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) TRUSCO Part Number Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Dimensions p (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) TRUSCO Part Number Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Dimensions p (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 25 25.5 2.5 11 0.33 377-0966 10 125 68 26 1PC 1 YG10 39587326 24.99 SGD
In stock
44 15 16.5 1 7 0.1 - 6.3 50 44 15 1PC 1 YG06 39587301 12.99 SGD
In stock
50 18 20.5 1.6 9 0.15 377-0958 7.1 80 57 21 1PC 1 YG07 39587317 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Sling work
5
From Japan
On 2018-03-08 17:38:20
For the price, I can do sling work securely with a very solid build.
This review is about item#39587326.
Grinding tool during crane work
5
From Japan
On 2017-11-26 16:43:47
It is hard to rust well and this cost performance is wonderful
This review is about item#39587317.
Construction work
5
From Japan
On 2017-06-21 16:05:01
Master ring, coupling, chain, coupling, hook, are used with. It is user-friendly.
This review is about item#39587317.
Lifting work etc.
5
From Japan
On 2015-10-27 19:53:58
It is inexpensive and can be used similarly as compared with kito made. For now it can be used without problem. I will repeat again.
This review is about item#39587301.
Connection of chain and hanger
5
From Japan
On 2015-06-26 18:32:05
It also has strength, easy to use
This review is about item#39587317.
Hanging hook connection of mobile crane
5
From Japan
On 2014-10-04 21:33:31
It is quite useful because it will enter into a narrow place. It is also excellent in strength and can be specified with peace of mind.
This review is about item#39587317.
We are using heavy items for lifting with 4 tons of Unic. (The chain is two to three to four).
5
From Japan
On 2014-09-25 19:16:55
it's the best. It is easy to install on the chain, and it goes through in a narrow place, so work is easy. Thank you very much.
This review is about item#39587317.
Used for rigging work on site
5
From Japan
On 2014-03-25 23:43:26
I used wires, but making it a chain made working easier.
This review is about item#39587301.

Related Products