Buy more than* S$200* and get FREE SHIPPING

Chain Sling 100 I Type,Swivel Hook with Ball Bearings

4.20 (5)
Material
Steel
...see all>
Product Options
ADD TO CART
Breaking Load (kN) TRUSCO Part Number Dimensions p (mm) Dimensions n (mm) Dimension m (mm) Dimensions c(mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Compatible Chain Wire Diameter (phi mm) Standard Working Load (t) Dimension m'(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load (kN) TRUSCO Part Number Dimensions p (mm) Dimensions n (mm) Dimension m (mm) Dimensions c(mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Compatible Chain Wire Diameter (phi mm) Standard Working Load (t) Dimension m'(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 377-0770 145 35 29.5 30 19.5 10 14 30 6.3 1 29.5 0.75 1PC 1 BKE06 39587414 85.99 SGD
Shipped after 2018-01-22
80 377-0788 179 45 36 35 23 11 18 35 7.1 1.6 36 1.3 1PC 1 BKE07 39587423 109.99 SGD
Shipped after 2018-01-22
125 377-0796 211 56 47 40 28.5 14 24 40 10 2.5 47 2.5 1PC 1 BKE10 39587432 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-03-05 20:27:33
It can be used more safely than an ordinary hook, and its usability is convenient.
This review is about item#39587414.
Standing of standing trees
4
From Japan
On 2016-05-04 00:46:32
1, Because the product enters the bearing, it rotates lightly. 2, I applied it for the purpose of untwisting by the tension of the rope (polyester) used for cutting down the trees. 3, use result: The tension rotated up to about 200 kg, but it was non-responsive beyond that. 4, Cause: Because the purpose of use of the product was to use polyester rope for twisting back the chain, it did not work because the force of twisting back was small.
This review is about item#39587423.
Mounting on winch
3
From Japan
On 2015-10-05 14:47:39
Recently, at the construction site you can not use unless a swivel hook (latch lock) is installed. So I bought it to consider which one is better, Mr. Kito and Mr. Elephant. Since Elephant's person is fixed with hexagon bolt at the rotating part, if anything happens such as slackness, I went to Mr. Kito because he is uneasy.
This review is about item#39587423.
Steel brace loading work of earthquake-resistant reinforcement work
5
From Japan
On 2014-09-08 13:11:05
This time I used it for carrying in the steel brace. It was also easy to open and close the hook, the sling wire was also a very easy to use without kinking. I am very satisfied. I would like to purchase again if the usage frequency increases.
This review is about item#39587423.
Ball Work
4
From Japan
On 2013-02-08 22:50:35
The swivel goes better than I thought, it feels nice.
This review is about item#39587432.

Related Products