Buy more than* S$200* and get FREE SHIPPING

Chain Sling Hook

5.00 (1)
Purpose
Standard hook
2015 Trusco Published Pages
3 2169
2014 TRUSCO Published Page
3-2463
Material
Steel
...see all>
Product Options
ADD TO CART
Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Standard Working Load (t) Compatible Chain Wire Diameter (phi mm) Weight (kg) Dimension m'(mm) TRUSCO Part Number Breaking Load (kN) Dimensions p (mm) Dimensions n (mm) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Standard Working Load (t) Compatible Chain Wire Diameter (phi mm) Weight (kg) Dimension m'(mm) TRUSCO Part Number Breaking Load (kN) Dimensions p (mm) Dimensions n (mm) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 10 17 20 1.0 6.3 0.25 25 377-1008 50 80 31 22 1PC 1 YP-06 39587441 19.99 SGD
In stock
31 15 23 32 2.5 10.0 0.90 40 377-1024 125 121 46 35 1PC 1 YP-10 39587466 27.99 SGD
In stock
24 12 21 25 1.6 7.1 0.45 31 377-1016 80 98 37 28 1PC 1 YP-07 39587457 21.99 SGD
In stock
31 15 23 32 3.2 10.0 1.00 42 377-1032 160 121 46 35 1PC 1 YPX-10 39587475 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting the mold
5
From Japan
On 2016-05-20 14:24:41
I used it as one hanging it, but prepared individually. Satisfied cheaper than anywhere
This review is about item#39587441.

Related Products