Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chain Sling, Single

4.67 (3)
Caution
Please use it within 60 deg angle hanging.
Purpose
As rigging gear of the suspended load.
Effective Length l (mm)
1500
Type
Hanging one
Material
Steel
...see all>
Product Options
ADD TO CART
Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) Specification TRUSCO Part Number Chain Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) Specification TRUSCO Part Number Chain Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 88 29.5 15 22 60 1 43 2.5 With Latch 393-6961 6.3 1PC 1 1-S-H-6.3 39587554 94.99 SGD
In stock
13 72.5 23.5 11 16 45 0.5 36 - With Latch 377-0711 5.0 1PC 1 1-S-H-5 39587545 83.99 SGD
In stock
22 114.5 37.5 16 29 58 2 53 4 - 390-1891 8 1PC 1 1-S-H-8 39587511 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Load tightening during machine transport
4
From Japan
On 2016-02-13 14:54:58
I hope the hook at the tip of the chain is a little bigger.
This review is about item#39587554.
Loading work of machinery and materials
5
From Japan
On 2015-12-10 07:20:07
It is convenient to change the length of the hanger tool easily.
This review is about item#39587554.
Crane work
5
From Japan
On 2015-06-12 15:31:02
The length adjustment function was convenient.
This review is about item#39587554.

Related Products