Buy more than* S$200* and get FREE SHIPPING

Chain Sling Durable Type

5.00 (1)
Effective Length l (mm)
1500
Type
Hanging two
Material
Steel
Specification
With Latch
...see all>
Product Options
ADD TO CART
Dimensions g (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) Purpose TRUSCO Part Number Chain Wire Diameter (mm) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions g (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Weight (kg) Purpose TRUSCO Part Number Chain Wire Diameter (mm) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72.5 23.5 13 16 45 0.8 36 1.9 - 377-0745 5 13 1PC 1 2-W-H-5 39587563 149.99 SGD
In stock
88 29.5 15 22 60 1.7 43 4.2 As rigging gear of the suspended load. 393-6970 6.3 16 1PC 1 2-W-H-6.3 39587572 189.99 SGD
In stock
114.5 37.5 18 29 70 3.4 53 5.4 As rigging gear of the suspended load. 390-1904 8 22 1PC 1 2-W-H-8 39587527 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Movement of steel materials and processed goods
5
From Japan
On 2014-08-19 18:17:17
I am using other manufacturer's equivalent products, but I think that there is not much difference. If I had time I wanted something a little longer
This review is about item#39587527.

Related Products