Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4-Leg Chain Sling

4.50 (2)
Caution
Please use it within 60 deg angle hanging.
Purpose
As rigging gear of the suspended load.
Effective Length l (mm)
1500
Type
Hanging four
Material
Steel
...see all>
Product Options
ADD TO CART
Weight (kg) Specification TRUSCO Part Number Chain Wire Diameter (mm) Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Specification TRUSCO Part Number Chain Wire Diameter (mm) Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Standard Working Load (t) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.2 - 390-1939 8 22 114.5 37.5 22 29 80 5.1 53 1PC 1 4TH8 39587536 519.99 SGD
In stock
5.1 With Latch 377-0753 5 13 72.5 23.5 14 16 50 1.2 36 1PC 1 4TH5 39587581 309.99 SGD
In stock
9.4 With Latch 377-0761 6.3 16 88 29.5 20 22 54 2.5 43 1PC 1 4TH6.3 39587597 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Metal press
4
From Japan
On 2015-12-03 14:53:28
no problem
This review is about item#39587597.
Metal press
5
From Japan
On 2015-12-03 14:45:58
There is no problem for the product, if you want to say it is shortening delivery time.
This review is about item#39587597.

Related Products