Buy more than* S$200* and get FREE SHIPPING

Sling Hook, Chain-Sling

5.00 (1)
Purpose
For loading, unloading, and removal action of iron plate. For multiple hanging hoisting.
Effective Length l (mm)
1500
Chain Wire Diameter (mm)
6.3
Dimensions f (mm)
29
Dimensions g (mm)
155
Dimensions c(mm)
76
Dimensions b (mm)
16
Dimensions e (mm)
27
Dimensions a (mm)
80
Standard Working Load (t)
3.2
Dimension d (mm)
78
Working Load (t)
(Bar tip) 1.6
Weight (kg)
8.7
Material
Steel
TRUSCO Part Number
377-0818
Specification
More than 5 times safety factor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRC032 39587633 569.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Laying steel plate lifting
5
From Japan
On 2017-04-17 00:03:10
I use it only at prestigious brands with confidence. no problem.
This review is about item#39587633.

Related Products